WBA-1-3072P PLAS TOP/ADJ LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WBA-1-3072P PLAS TOP/ADJ LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWBA1-3072P
  • Mfr. Model # WBA1-3072P
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 145.0 lbs

Technical Specs

  • Depth 30"
  • Finish Powder Coated
  • Height 35-3/8"
  • Width 72"
  • Load Capacity 1,500 lb.
  • Edge Type Square
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list