WBA-1-3060C COMP TOP/ADJ LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WBA-1-3060C COMP TOP/ADJ LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWBA1-3060C
  • Mfr. Model # WBA1-3060C
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 159.0 lbs

Technical Specs

  • Depth 30"
  • Height 35-3/8"
  • Finish Powder Coated
  • Width 60"
  • Load Capacity 1,900 lbs.
  • Edge Type Square
  • Top Thickness 1-3/4"
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list