Skip Content
WBA-1-3048S STEEL TOP/ADJ LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WBA-1-3048S STEEL TOP/ADJ LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWBA1-3048S
  • Mfr. Model # WBA1-3048S
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 98.0 lbs

Technical Specs

  • Depth 30"
  • Width 48"
  • Finish Powder Coated
  • Height 35-3/8"
  • Edge Type Square
  • Load Capacity 4,000 lb.
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list