Skip Content
WBA-1-3048P PLAST TOP/ADJ LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WBA-1-3048P PLAST TOP/ADJ LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWBA1-3048P
  • Mfr. Model # WBA1-3048P
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 120.0 lbs

Technical Specs

  • Depth 30"
  • Finish Powder Coated
  • Height 35-3/8"
  • Width 48"
  • Edge Type Square
  • Load Capacity 2,400 lbs.
  • Leg Type Adjustable
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
  • Work Surface Material Plastic Laminate
  • Colour Medium Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list