WB-1-3696W WRK W/MAPL TOP/LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WB-1-3696W WRK W/MAPL TOP/LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWB1-3696W
  • Mfr. Model # WB1-3696W
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 185.0 lbs

Technical Specs

  • Finish Powder Coated
  • Edge Type Square
  • Height 33-3/4"
  • Width 96"
  • Depth 36"
  • Load Capacity 4,000 lb.
  • Top Thickness 1-3/4"
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray
  • Includes Legs, Top, Stringer, (6) Knockouts
  • Item Workbench
  • Workbench/Workstation Item Workbench
  • Workbench/Table Leg Type Flared
  • Workbench/Table Surface Material Butcher Block
  • Workbench/Table Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list