WB-1-3696S WRK W/STEL TOP/LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WB-1-3696S WRK W/STEL TOP/LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWB1-3696S
  • Mfr. Model # WB1-3696S
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 173.0 lbs

Technical Specs

  • Depth 36"
  • Finish Powder Coated
  • Height 33-1/2"
  • Edge Type Square
  • Load Capacity 4,000 lb.
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
  • Width 96"
  • Colour Medium Gray
  • Includes Legs, Top, Stringer, (6) Knockouts
  • Item Workbench
  • Workbench/Workstation Item Workbench
  • Workbench/Table Leg Type Flared
  • Workbench/Table Surface Material Steel
  • Workbench/Table Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list