Skip Content
WB-1-3696C WRK W/COMP TOP/LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WB-1-3696C WRK W/COMP TOP/LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWB1-3696C
  • Mfr. Model # WB1-3696C
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 238.0 lbs

Technical Specs

  • Finish Powder Coated
  • Depth 36"
  • Height 33-3/4"
  • Width 96"
  • Load Capacity 2,400 lbs.
  • Edge Type Square
  • Top Thickness 1-3/4"
  • Leg Type Flared
  • Work Surface Material Compressed Wood
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List