Skip Content
WB-1-3660W WRK W/MAPL TOP/LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WB-1-3660W WRK W/MAPL TOP/LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWB1-3660W
  • Mfr. Model # WB1-3660W
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 137.0 lbs

Technical Specs

  • Depth 36"
  • Height 33-3/4"
  • Finish Powder Coated
  • Width 60"
  • Load Capacity 3,800 lbs.
  • Edge Type Square
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1-3/4"
  • Colour Medium Gray
  • Item Workbench
  • Includes Legs, Top, Stringer, (4) Knockouts
  • Workbench/Table Leg Type Flared
  • Workbench/Workstation Item Workbench
  • Workbench/Table Surface Material Butcher Block
  • Workbench/Table Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list