Skip Content
WB-1-3096P WRK W/PLAS TOP/LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WB-1-3096P WRK W/PLAS TOP/LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWB1-3096P
  • Mfr. Model # WB1-3096P
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 165.0 lbs

Technical Specs

  • Finish Powder Coated
  • Depth 30"
  • Height 33-1/2"
  • Width 96"
  • Load Capacity 2,400 lbs.
  • Edge Type Square
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray
  • Item Workbench
  • Includes Legs, Top, Stringer, (6) Knockouts
  • Workbench/Workstation Item Workbench
  • Workbench/Table Leg Type Flared
  • Workbench/Table Frame Material Steel
  • Workbench/Table Surface Material Laminate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list