WB-1-3072C WRK W/COMP TOP/LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WB-1-3072C WRK W/COMP TOP/LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWB1-3072C
  • Mfr. Model # WB1-3072C
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 175.0 lbs

Technical Specs

  • Depth 30"
  • Load Capacity 1,500 lb.
  • Width 72"
  • Finish Powder Coated
  • Edge Type Square
  • Height 33-3/4"
  • Top Thickness 1-3/4"
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray
  • Item Workbench
  • Includes Legs, Top, Stringer, (4) Knockouts
  • Workbench/Workstation Item Workbench
  • Workbench/Table Leg Type Flared
  • Workbench/Table Frame Material Steel
  • Workbench/Table Surface Material Shop Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list