Skip Content
WB-1-3060C WRK W/COMP TOP/LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WB-1-3060C WRK W/COMP TOP/LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWB1-3060C
  • Mfr. Model # WB1-3060C
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 152.0 lbs

Technical Specs

  • Finish Powder Coated
  • Depth 30"
  • Height 33-3/4"
  • Load Capacity 1,900 lbs.
  • Width 60"
  • Edge Type Square
  • Top Thickness 1-3/4"
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray
  • Includes Legs, Top, Stringer, (4) Knockouts
  • Item Workbench
  • Workbench/Workstation Item Workbench
  • Workbench/Table Surface Material Shop Top
  • Workbench/Table Leg Type Flared
  • Workbench/Table Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list