Skip Content
WB-1-3048S WRK W/STEL TOP/LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WB-1-3048S WRK W/STEL TOP/LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWB1-3048S
  • Mfr. Model # WB1-3048S
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 91.0 lbs

Technical Specs

  • Depth 30"
  • Finish Powder Coated
  • Height 33-1/2"
  • Width 48"
  • Load Capacity 4,000 lb.
  • Top Thickness 1-1/2"
  • Edge Type Square
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray
  • Includes Legs, Top, Stringer, (4) Knockouts
  • Item Workbench
  • Workbench/Table Leg Type Flared
  • Workbench/Workstation Item Workbench
  • Workbench/Table Surface Material Steel
  • Workbench/Table Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list