Skip Content
WAYPOINT W/DC POWER CORD - BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WAYPOINT W/DC POWER CORD - BLK

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT44902
  • Mfr. Model # 44902
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1202
  • Shipping Weight 1.9 lbs

Product Details

Waypoint(R) spotlight. C4(R) LED technology for extreme brightness. 3 lighting modes - high, low and emergency signal. Uses 4 C- batteries or a 12 VDC power cord. Durable high-impact polycarbonate construction with an unbreakable polycarbonate lens. Includes a removable lanyard. Pistol-grip handle with an integrated stand for precise scene lighting. Deep-dish parabolic reflector produces a long-range targeting beam with optimal peripheral illumination.

Technical Specs

  • Item Spotlight
  • Batteries Included No
  • Length 6.75"
  • Number of Batteries 4
  • Includes Power Cord, Lanyard
  • Body Material High Impact Polycarbonate
  • Cord Type 12 VDC
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Switch Type Trigger, Rotary
  • Lumens 550 (high), 40 (low)
  • Light Output Modes 3
  • Body Colour Black
  • Water Penetration Rating Ipx4
  • Beam Distance 625 m (high), 178 m (low)
  • Battery Burn Time 10 hr. (high), 82 hr. (low), 82 hr. (emergency signal)
  • Lamp Life 50,000 hr.
  • Weight with Batteries 1.8 lbs.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size C
  • Flashlight Grouping Type Spotlight
  • Cord Length 7 ft.
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ANSI / Nema Fl1, Rohs, Meets Applicable European Community Directives
  • Body Dia. 3.50"
  • Peak Beam Intensity 110,000/7900 Cd
  • Lumens Range 450 - 750
  • Run Time on High Setting 10 hr.
  • Maximum Lumens Output 550
  • Flashlight Grade General Purpose
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List