Skip Content
WAX COLD SPRAY 20L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WAX COLD SPRAY 20L PAIL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCA260-20L
  • Mfr. Model # A260-20L
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 2969
  • Shipping Weight 48.5 lbs

Product Details

A cationic liquid polish and dewatering agent. It is diluted with water and added to the final rinse water of a car wash process. When this solution is sprayed on the car it is attracted to the metal surface like a magnet.

Technical Specs

  • Type Liquid
  • Container Size 20 L
  • Container Type Pail
  • Colour Yellow
  • For Use With Car Wax
  • Item Cold Spray Wax
  • Includes N/A
  • Contains Wax
  • pH 6
  • Appearance Liquid
  • VOC Content N/A
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List