Skip Content
WAX ALL-IN-ONE EZ DETAILER 482G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WAX ALL-IN-ONE EZ DETAILER 482G

EZ-DETAILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFL140
  • Mfr. Model # 140
  • UNSPSC # 12181500
  • CATALOGUE PAGE # 2999
  • Shipping Weight 1.34 lbs

Technical Specs

  • Item Carnauba Wax
  • Container Type Can
  • Type Waterless
  • Container Size 482 g
  • Includes N/A
  • For Use With N/A
  • Colour N/A
  • Contains Carnauba Wax
  • VOC Content N/A
  • pH N/A

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list