WAVE TYPE FORSTNER BIT 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WAVE TYPE FORSTNER BIT 3/8IN

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL07303
  • Mfr. Model # 07303
  • UNSPSC # 27111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Ideal for smooth, finished cutting of straight or angled holes in wood. Precision ground for smooth, accurate cuts. Cuts cleanly in soft and hard wood, veneer, and laminates. Hardened tool steel construction for long cutting life. Length is 3-1/2 inches. Engineered to consistently cut smoothly, evenly, and with a perfectly concentric finished hole, which is true to the end user's desired diameter. While the wave rim scribes the hole, the two cutters rapidly remove material chips, thus leaving a

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Forstner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list