!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
WAVE MULTI TOOL W/NYLON SHEATH

WAVE MULTI TOOL W/NYLON SHEATH

LEATHERMAN

WAVE MULTI TOOL W/NYLON SHEATH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WAVE MULTI TOOL W/NYLON SHEATH

WAVE MULTI TOOL W/NYLON SHEATH

LEATHERMAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LTH830109
  • Mfr. Model # 830109
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs
Suggested Replacement Product
MULTI TOOL, LOCKING, 18 TOOLS, 18 FUNCTIONS, SILVER, STAINLESS STEEL, NYLON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.84 / EACH

EHC: EHC :

Product Details

Wave multi-tool, 4 inches. 100% stainless steel.

Technical Specs

  • Item Multi-Tool
  • Features All Locking Features, Outside-accessible Features, One-hand Operable Features
  • Locking Yes
  • Closed Length 4"
  • Includes Needle nose Pliers, Regular Pliers, Hard-wire Cutters, Wire Cutters, 420HC Knife, 420HC Serrated Knife, Saw, Spring-action Scissors, Ruler (8 in / 19 cm), Can Opener, Bottle Opener, Wood/Metal File, Diamond-coated File, Large Bit Driver, Small Bit Driver, Medium Screwdriver
  • Number of Tools 17

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list