!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATERTIGHT SNAP SWCH,5A,SPDT,STRT L

WATERTIGHT SNAP SWCH,5A,SPDT,STRT L

HONEYWELL

WATERTIGHT SNAP SWCH,5A,SPDT,STRT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERTIGHT SNAP SWCH,5A,SPDT,STRT L

WATERTIGHT SNAP SWCH,5A,SPDT,STRT L

HONEYWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG24A232
  • Mfr. Model # 24A232
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Snap Action Switch Type Miniature Snap Action Switch
  • Actuator Type - Snap Action Switch Lever
  • AC Contact Rating - Snap Action Switch 5A @ 240 V
  • Contact Form- Switches SPDT
  • Height - Snap Action Switch 0.63"
  • Depth - Snap Action Switch 0.41"
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • Watertight - Snap Action Switch Yes
  • Operating Force 120 gf max.
  • Release Force 10 gf max.
  • Over Travel 0.05"
  • Housing Material PBT Polyester Thermoplastic
  • Basic Actuator Type - Snap Action Switch Lever
  • Item Watertight Snap Switch
  • DC Contact Rating - Snap Action Switch 5 A @ 30 V
  • Lever Actuator Length - Snap Action Switch 1.40"
  • Width - Snap Action Switch 1.30"
  • Electrical Connection - Snap Action Switch Lead Wires
  • Number of Circuits - Snap Action Switch 1
  • Series V-Basic
  • Max. Pretravel 0.13"
  • Differential Travel 0.05"
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Standards UL, cUL, CQC, ENEC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list