WATERTIGHT SNAP SWCH,5A,SPDT,STRT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATERTIGHT SNAP SWCH,5A,SPDT,STRT L

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A224
  • Mfr. Model # 24A224
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Watertight Snap Switch
  • Housing Material PBT Polyester Thermoplastic
  • Series V-Basic
  • Operating Force 120 gf max.
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Standards UL, cUL, CQC, ENEC
  • Max. Pretravel 0.13"
  • Differential Travel 0.05"
  • Release Force 10 gf max.
  • Over Travel 0.05"
  • Watertight - Snap Action Switch Yes
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Lever
  • Lever Actuator Length - Snap Action Switch 1.40"
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.63"
  • Depth - Snap Action Switch 0.41"
  • Width - Snap Action Switch 1.30"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Quick Connect
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • AC Contact Rating - Snap Action Switch 5A @ 240 V
  • DC Contact Rating - Snap Action Switch 5 A @ 30 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list