Skip Content
WATERSTONE 8X3X1 1000G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WATERSTONE 8X3X1 1000G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN89506
  • Mfr. Model # 89506
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Length 8"
  • Colour White
  • Item Single Grit Waterstone
  • Height 1"
  • Width 3"
  • Grit 1000
  • Grade Fine
  • Abrasive Material Synthetic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list