Skip Content
WATERPROOF TARP 5X10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATERPROOF TARP 5X10 FT

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28434
  • Mfr. Model # 28434
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Black
  • Item Tarp
  • Material Vinyl-Coated Fabric
  • Width 5 ft.
  • Length 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list