!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATERPROOF RECHARGE LED LIGHT

WATERPROOF RECHARGE LED LIGHT

ALERT

WATERPROOF RECHARGE LED LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERPROOF RECHARGE LED LIGHT

WATERPROOF RECHARGE LED LIGHT

ALERT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALTKWR6
  • Mfr. Model # KWR6
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Waterproof SMD LED Rechargeable Work Light
  • Includes Hanging Hook, Magnetic Base
  • Features SMD LED Waterproof Cordless Work Light, Indoor or Outdoor Use, Waterproof IP54, Hanging Hook, Operates Up to 50000 hr, Rubberized Handle, UL Listed Charger, magnetic base, shatterproof lens
  • Lamp Life 50000 hours
  • Standards CE
  • Power Source 3.7V Li-Ion Batteries
  • IP Rating IP54
  • Housing Material Plastic
  • Lens Material Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list