Skip Content
WATERPROOF PH PEN W/ATC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WATERPROOF PH PEN W/ATC

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTPH60
  • Mfr. Model # PH60
  • UNSPSC # 41115603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes Built in Electrode, a Sensor Cap, An Inner pH Electrode Protection Cap, and Four Lr44 Button Batteries
  • Item Waterproof pH Pen with Temperature
  • pH Accuracy +/-0.2
  • pH Range 0.00 - 14
  • Temp. Accuracy +/-1 Degrees F
  • Waterproof Yes
  • Calibration 3 Point
  • Power Source Four LR44 button batteries
  • Memory Data Hold
  • Testing Parameter For Measuring pH
  • Displayed Temperature Range 32 Degrees F - 122 Degrees F (0 Degrees C - 50 Degrees C)
  • Automatic Temperature Compensation Yes
  • Operating Temp. Range (F) 32 Degrees - 122 Degrees
  • Display Dual LCD
  • pH Resolution 0.1
  • Manufacturers Warranty Length 1 Yr.
  • Auto Power Off Yes
  • Temp. Resolution 0.1 Degrees F
  • Operating Temp. Range (C) 0 Degrees - 50 Degrees
  • Temperature Compensation Range 32 Degrees F - 122 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list