WATERPROOF PH/MV/TEMP KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WATERPROOF PH/MV/TEMP KIT

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTPH300
  • Mfr. Model # PH300
  • UNSPSC # 41115603
  • CATALOGUE PAGE # 1291
  • Shipping Weight 2.9 lbs

Product Details

pH/mV/Temperature Kit, pH Range -2 to 19.99, mV Range -1999 to +1999, Temperature Range 32 to 212 F, Display Dual Backlit LCD, Auto Power Off, Memory 200 Readings, Calibration Auto, Includes pH/mV/Temperature Electrode, Rubber Holster, pH Calibration Solu

Technical Specs

  • Includes pH/ mV/ Temp Electrode, a Protective Rubber Holster, the pH Calibration Solutions (4 pH, 7 pH, and 10 pH), Two AA Batteries, Hard Carrying Case, and User Manual
  • Item Waterproof pH / mV / Temperature Kit
  • Operating Temp. Range (F) 32 Degrees - 212 Degrees
  • pH Accuracy +/-0.02
  • Display Large blue backlit dual LCD
  • pH Range -2.0 to 19
  • pH Resolution 0.01
  • Power Source Two AA batteries
  • Temp. Resolution 0.1 Degrees F
  • Temp. Accuracy +/-1 Degrees F
  • Waterproof Yes
  • Auto Power Off Yes
  • Calibration 3 Point
  • ORP Accuracy +/-0.15
  • Operating Temp. Range (C) 0 Degrees - 100 Degrees
  • Memory 200 Readings
  • Temperature Compensation Range 32 - 212 Degrees F
  • ORP Range -1,999 to 1,999 mV
  • ORP Resolution 1 mV
  • Displayed Temperature Range 32 Degrees F - 212 Degrees F (0 Degrees C - 100 Degrees C)
  • Automatic Temperature Compensation Yes
  • Manufacturers Warranty Length 1 yr. (meter)/6 mo. conditional warranty (electrode)
  • Cable Length 39"
  • Testing Parameter pH, mV, Temperature

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list