Skip Content
WATERPROOF PH/CONDUCTIVITY METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATERPROOF PH/CONDUCTIVITY METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEC500
  • Mfr. Model # EC500
  • UNSPSC # 41115609
  • CATALOGUE PAGE # 1291
  • Shipping Weight 0.4 lbs

Product Details

Waterproof tester has easy-to-read display with analog bar graph. Autoranging. Stores 25 readings. Features data hold and auto shutoff. Includes electrode, sensor cap, sample cup with cap, four CR-2032 batteries and 48 inch neckstrap.

Technical Specs

  • Item pH / Conductivity / TDS / Salinity / Temperature Meter
  • Includes Four CR2032 Lithium Ion Batteries
  • Operating Temp. Range (F) 23 Degrees F - 194 Degrees F
  • Display LCD
  • pH Accuracy +/-0.01 pH
  • pH Range 0.00 - 14.00
  • Range 2 to 19.99mS
  • pH Resolution 0.01 pH
  • Power Source Four CR2032 Lithium Ion Batteries
  • Temp. Accuracy 1.8 Degrees F
  • Temp. Resolution 0.1 Degrees F - 99.9 Degrees F
  • Auto Power Off Yes
  • Manufacturers Warranty Length 1 Yr.
  • Calibration 1 Point, 2 Point or 3 Point
  • Memory 25 Tagged Readings
  • Operating Temp. Range (C) -5 Degrees C - 90 Degrees C
  • Temperature Compensation Range 32 Degrees F - 140 Degrees F
  • TDS Resolution 0.1 ppm
  • TDS Accuracy +/-2% F.S.
  • Electric Conductivity Resolution 0.1 micron S/cm
  • Electric Conductivity Accuracy +/-2% F.S.
  • Salinity Range 1.00 to 9.99 ppt
  • Electric Conductivity Range 0 to 19.99 mS
  • Salinity Resolution 0.01 ppt
  • Salinity Accuracy +/-2% F.S.
  • Testing Parameter pH, Conductivity, TDS, Salinity, Temperature
  • Displayed Temperature Range 32 Degrees F - 149 Degrees F
  • Automatic Temperature Compensation Yes
  • TDS Range 0.1 ppm (mg/L) to 9.99 ppt (g/L)
  • Sub-Category Handheld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list