Skip Content
WATERPROOF LED WORKLIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATERPROOF LED WORKLIGHT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTKWC1225
  • Mfr. Model # KWC1225
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Gauge/Conductor 18/2
  • Colour Black/Blue
  • Features SMD LED Waterproof Work Light with shatterproof Lens, Rubberized Handle, Hanging Hook, Sealed On-Off Switch, for Indoor or Outdoor Use, Waterproof IP54
  • Includes Hanging Hook
  • Item Waterproof SMD LED Work Light
  • Cord Length 25 ft.
  • Handle Plastic
  • Housing Material Plastic
  • Power Source 120V AC
  • Lamp Watts 6
  • NEMA Plug Configuration 1-15P
  • Standards cETL
  • Lens Material Plastic
  • Amps 0.06
  • IP Rating IP54
  • NEC Cord Designation SJTOW
  • Lumens 360

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list