Skip Content
WATERPROOF EXSTIK PH METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WATERPROOF EXSTIK PH METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTPH100
  • Mfr. Model # PH100
  • UNSPSC # 41115603
  • CATALOGUE PAGE # 1291
  • Shipping Weight 0.35 lbs

Product Details

Flat surface pH electrode measures in liquids, semi-solids, and moist solids. Bar graph shows continuous pH level changes. Predicts pH electrode performance. C degree/F degree switchable. Includes four watch batteries, 48 inch neck strap, sensor cap, and

Technical Specs

  • Item ExStik(R) pH Meter
  • Operating Temp. Range (F) 23 Degrees - 194 Degrees
  • Includes Protective Sensor Cap, Sample Cup, Four Sr44 Button Batteries and a 48 In. (1.2 M) Neck Strap
  • pH Accuracy +/-0.01
  • Display Analog bar graph displayed on LCD
  • pH Range 0.00 - 14
  • pH Resolution 0.01
  • Temp. Accuracy +/-1.8 Degrees F
  • Waterproof Yes
  • Temp. Resolution 0.1 Degrees F
  • Auto Power Off Yes
  • Calibration 1 Point, 2 Point or 3 Point
  • Memory 15 Readings
  • Temperature Compensation Range 23 Degrees F - 194 Degrees F
  • Operating Temp. Range (C) -5 Degrees - 90 Degrees
  • Displayed Temperature Range 23 Degrees F - 194 Degrees F (-5 Degrees C - 90 Degrees C)
  • Automatic Temperature Compensation Yes
  • Power Source Four 3 V CR3032 button batteries
  • Manufacturers Warranty Length 1 yr. (meter) / 6 mo. conditional warranty (electrode)
  • Testing Parameter pH, Temperature

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list