WATERPROOF DISTRESSMARKER LIGHT,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATERPROOF DISTRESSMARKER LIGHT,RED

FULTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9JW57
  • Mfr. Model # 9JW57
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Waterproof Distress Marker Light
  • Battery Size D
  • Standards MIL-L573 Type II, Class 2
  • Lens Colour Red
  • Body Colour Gray
  • National Stock No. 6230-00-577-8050

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list