Skip Content
WATERLOO PANT 2XL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATERLOO PANT 2XL BLACK

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70427-990-2XL
  • Mfr. Model # 70427-990-2XL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2309
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Black
  • Material 100% Knitted Polyester
  • Seam Style Taped and Sealed
  • Size 2X-Large
  • Gender Men's
  • Fabric Weight 175 g/m²
  • Closure Type Elastic with Drawcord

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list