Skip Content
WATERLOO JACKET M RACER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATERLOO JACKET M RACER BLUE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70127-530M
  • Mfr. Model # 70127-530M
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2309
  • Shipping Weight 2.28 lbs

Technical Specs

  • Colour Racer Blue
  • Closure Type Zipper with Storm Flap
  • Size Medium
  • Material 100% Polyester
  • Fabric Weight 175 g/m²
  • Gender Men's
  • Jacket Length Extended Back
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list