WATERLOO JACKET L RACER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATERLOO JACKET L RACER BLUE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70127-530L
  • Mfr. Model # 70127-530L
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2309
  • Shipping Weight 2.28 lbs

Technical Specs

  • Colour Racer Blue
  • Closure Type Zipper with Storm Flap
  • Material 100% Polyester
  • Size Large
  • Gender Men's
  • Fabric Weight 175 g/m²
  • Jacket Length Extended Back
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list