WATERLOO JACKET 4XL RACER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATERLOO JACKET 4XL RACER BLUE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70127-530-4XL
  • Mfr. Model # 70127-530-4XL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2309
  • Shipping Weight 2.28 lbs

Technical Specs

  • Colour Racer Blue
  • Material 100% Polyester
  • Size 4X-Large
  • Closure Type Zipper with Storm Flap
  • Fabric Weight 175 g/m²
  • Jacket Length Extended Back
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list