Skip Content
WATERLOO JACKET 2XL RACER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATERLOO JACKET 2XL RACER BLUE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70127-530-2XL
  • Mfr. Model # 70127-530-2XL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2309
  • Shipping Weight 2.28 lbs

Technical Specs

  • Material 100% Polyester
  • Colour Racer Blue
  • Size 2X-Large
  • Closure Type Zipper with Storm Flap
  • Fabric Weight 175 g/m²
  • Gender Men's
  • Jacket Length Extended Back
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list