Skip Content
WATERHOG NLDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATERHOG NLDT

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLLH50-0LAAA
  • Mfr. Model # LH50-0LAAA
  • UNSPSC # 40151802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Includes Installation Guide, Installation Hardware
  • Body Material Aluminum
  • Enclosure Aluminum
  • Adjustable Drain Cycle No
  • Max. Pressure 200 PSI
  • Drain Rate 0.2 GPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list