Skip Content
WATERHOG ECO ELITE BROWN 4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATERHOG ECO ELITE BROWN 4X6

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS2240-75-46
  • Mfr. Model # 2240-75-46
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

The Waterhog(TM) ECO Elite collection features a 30 oz./sq.yd. 100% post consumer recycled PET polyester fabric reclaimed from drink bottles. Backing made from 15-20% post consumer recycled rubber reclaimed from tires. Certified slip-resistant by the Nati

Technical Specs

  • Colour Chestnut Brown
  • Width 4 ft.
  • Length N/A
  • Legend Ramp
  • Standards Scrape and Dry
  • Thickness MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Edges Black
  • Mat Weaving Solid

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list