Skip Content
WATERHOG ECO ELITE BLACK SMOKE 3X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATERHOG ECO ELITE BLACK SMOKE 3X10

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS2240-70-310
  • Mfr. Model # 2240-70-310
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

The Waterhog(TM) ECO Elite collection features a 30 oz./sq.yd. 100% post consumer recycled PET polyester fabric reclaimed from drink bottles. Backing made from 15-20% post consumer recycled rubber reclaimed from tires. Certified slip-resistant by the Nati

Technical Specs

  • Width 3 ft.
  • Colour Black Smoke
  • Legend Ramp
  • Standards Scrape and Dry
  • Thickness MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Length N/A
  • Edges Black
  • Mat Weaving Solid

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List