Skip Content
WATERHOG CLASSIC-EVERGREEN-3X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATERHOG CLASSIC-EVERGREEN-3X5

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS200-159-35
  • Mfr. Model # 200-159-35
  • UNSPSC # 46182104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Exclusive rubber reinforced face nubs. Certified slip-resistant by the National Floor Safety Institute. Exclusive water dam allows the Waterhog(TM) mat to hold up to 1-1/2 gallons of water per square yard. (Some styles available with the dam for outside u

Technical Specs

  • Width 3 ft.
  • Colour Evergreen

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list