Skip Content
WATERHOG CLASSIC-CHARCOAL-6X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATERHOG CLASSIC-CHARCOAL-6X8

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS200-154-68
  • Mfr. Model # 200-154-68
  • UNSPSC # 46182104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

Exclusive rubber reinforced face nubs. Certified slip-resistant by the National Floor Safety Institute. Exclusive water dam allows the Waterhog(TM) mat to hold up to 1-1/2 gallons of water per square yard. (Some styles available with the dam for outside u

Technical Specs

  • Colour Charcoal
  • Width 6 ft.
  • Length N/A
  • Legend Ramp
  • Standards Scrape and Dry
  • Thickness MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Edges Black
  • Mat Weaving Solid

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List