Skip Content
WATERHOG CLASSIC-CHARCOAL-4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WATERHOG CLASSIC-CHARCOAL-4X6

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS200-154-46
  • Mfr. Model # 200-154-46
  • UNSPSC # 46182104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

Exclusive rubber reinforced face nubs. Certified slip-resistant by the National Floor Safety Institute. Exclusive water dam allows the Waterhog(TM) mat to hold up to 1-1/2 gallons of water per square yard. (Some styles available with the dam for outside u

Technical Specs

  • Colour Charcoal
  • Width 4 ft.
  • Length 6 ft.
  • Legend Ramp
  • Standards Scrape and Dry
  • Edges Black
  • Thickness MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Mat Weaving Solid

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list