Skip Content
WATERHOG CLASSIC-CHARCOAL-4X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATERHOG CLASSIC-CHARCOAL-4X10

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS200-154-410
  • Mfr. Model # 200-154-410
  • UNSPSC # 46182104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

Exclusive rubber reinforced face nubs. Certified slip-resistant by the National Floor Safety Institute. Exclusive water dam allows the Waterhog(TM) mat to hold up to 1-1/2 gallons of water per square yard. (Some styles available with the dam for outside u

Technical Specs

  • Length 10 ft.
  • Width 4 ft.
  • Colour Charcoal
  • Thickness MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Legend Ramp
  • Standards Scrape and Dry
  • Edges Black
  • Mat Weaving Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list