Skip Content
WATERHOG CLASSIC-CHARCOAL-3X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WATERHOG CLASSIC-CHARCOAL-3X10

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS200-154-310
  • Mfr. Model # 200-154-310
  • UNSPSC # 46182104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

Exclusive rubber reinforced face nubs. Certified slip-resistant by the National Floor Safety Institute. Exclusive water dam allows the Waterhog(TM) mat to hold up to 1-1/2 gallons of water per square yard. (Some styles available with the dam for outside u

Technical Specs

  • Length 10 ft.
  • Colour Charcoal
  • Width 3 ft.
  • Thickness MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Legend Ramp
  • Standards Scrape and Dry
  • Edges Black
  • Mat Weaving Solid

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List