Skip Content
WATERFALL SORTER,STEEL WIRE,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATERFALL SORTER,STEEL WIRE,BLACK

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W857
  • Mfr. Model # 22W857
  • UNSPSC # 44122019
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Black
  • Depth 1/4"
  • Height 19-1/4"
  • Material Steel Wire
  • Width 12"
  • Item Waterfall Sorter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list