Skip Content
WATERBASE,REMOVABLE MARKER,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATERBASE,REMOVABLE MARKER,WHITE

SUPER MET-AL MARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X062
  • Mfr. Model # 16X062
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour White
  • Item Pump Action Waterbase Removable Marker
  • Temp. Range 50 to 150 Degrees F
  • Standards OSHA, ASTM D-4236, FHSA, LHAMA
  • Features No V.O.C.s, Non-Slip Rubber Grip, Waterbase Formula, No Ghosting on Non-Porous Surfaces
  • Base Material Water
  • Actuation Type Pump
  • Tip Style Bullet
  • Tip Size Medium
  • NSF Certified No
  • Tip Material Fiber
  • Marker Type Water Removable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list