Skip Content
WATERBASE,REMOVABLE MARKER,NEON YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATERBASE,REMOVABLE MARKER,NEON YEL

SUPER MET-AL MARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X069
  • Mfr. Model # 16X069
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Neon Yellow
  • Temp. Range 50 to 150 Degrees F
  • Item Pump Action Waterbase Removable Marker
  • Standards OSHA, ASTM D-4236, FHSA, LHAMA
  • Base Material Water
  • Features No V.O.C.s, Non-Slip Rubber Grip, Waterbase Formula, No Ghosting on Non-Porous Surfaces
  • Actuation Type Pump
  • Tip Size Medium
  • Tip Style Bullet
  • NSF Certified No
  • Marker Type Removable
  • Tip Material Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list