Skip Content
WATER WEDCOPAC 20L. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATER WEDCOPAC 20L.

WEDCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDO82210
  • Mfr. Model # 82210
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Capacity 5 gal.
  • Features Spout is Spring Loaded Button Style and Self-Closing
  • Colour Blue
  • Height 16-3/4"
  • Item Water Can
  • Material Polyethylene
  • Width 8-3/4"
  • Standards FDA Approved Material

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list