Skip Content
WATER TRAP/FILTER ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER TRAP/FILTER ASSEMBLY

BACHARACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BAC0019-3265
  • Mfr. Model # 0019-3265
  • UNSPSC # 41111809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Accuracy +/-1%
  • Gas Type Combustion
  • Length 6"
  • For Use With Combustion Analyzer
  • Pressure Range Atmospheric
  • Temp. Range 32 Degrees F - 122 Degrees F
  • Item Replacement Water Trap / Filter Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list