WATER SUPPLY STOP,STRAIGHT,1/2 X 3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WATER SUPPLY STOP,STRAIGHT,1/2 X 3/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LYF1
  • Mfr. Model # 5LYF1
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Chrome Plated
  • Item Water Supply Stop
  • Temp. Range 40 Degrees - 180 Degrees F
  • Body Material Brass
  • Standards IAPMO/UPC/SA Listed
  • Inlet Type FIP
  • Outlet Size 3/8"
  • Max. Pressure 125 PSI
  • Outlet Type OD Compression
  • Body Style - Valves Straight
  • Stem Material Brass/Celcon
  • Handle Material Zinc Plated ABS
  • Inlet Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list