Skip Content
WATER SUPPLY STOP,ANGLE,3/8 IN,FIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER SUPPLY STOP,ANGLE,3/8 IN,FIP

KISSLER & CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EET4
  • Mfr. Model # 4EET4
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Finish Chrome Plated
  • Temp. Range 40 Degrees - 180 Degrees F
  • Body Material Brass
  • Item Water Supply Stop
  • Body Style Angle
  • Outlet Size 3/8"
  • Inlet Type FIP
  • Standards IAPMO/UPC/SA Listed
  • Max. Pressure 125 PSI
  • Outlet Type Compression
  • Body Style - Valves Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list