Skip Content
WATER SUPPLY STOP,ANGLE,1/2 IN,PEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER SUPPLY STOP,ANGLE,1/2 IN,PEX

KISSLER & CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EET7
  • Mfr. Model # 4EET7
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Finish Chrome Plated
  • Item Water Supply Stop
  • Temp. Range 40 Degrees - 180 Degrees F
  • Body Style Angle
  • Body Material Brass
  • Standards IAPMO/UPC/SA Listed
  • Inlet Type PEX
  • Outlet Type Compression
  • Outlet Size 3/8"
  • Max. Pressure 125 PSI
  • Body Style - Valves Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list