WATER SUPPLY STOP,ANGLE,1/2 IN,FIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER SUPPLY STOP,ANGLE,1/2 IN,FIP

KISSLER & CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EET5
  • Mfr. Model # 4EET5
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Water Supply Stop
  • Finish Chrome Plated
  • Temp. Range 40 Degrees - 180 Degrees F
  • Body Material Brass
  • Inlet Type FIP
  • Outlet Size 1/2"
  • Max. Pressure 125 PSI
  • Outlet Type Slip Joint
  • Standards IAPMO/UPC/SA Listed
  • Body Style - Valves Angle
  • Stem Material Chrome Plated Brass
  • Inlet Size 1/2"
  • Handle Material Chrome Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list